Motion
F545CLA50BL-48

SEALEZE INC
F545CLA50BL-48

Buidling Envelope Door Seal
MI ITEM #14089252
MFR #F545CLA50BL-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
F545CLA50BL-48

Buidling Envelope Door Seal
MI ITEM #14089252
MFR #F545CLA50BL-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
F545CLA50BL-48 45 HOLDER 5.38"OAT 5.00"

Specifications

  • Back Strip Brush Width
    0.313 in
  • Bristle Length
    5.00 in
  • Bristle Material
    Nylon
  • Overall Length
    48 in
  • Overall Trim
    5.38 in
  • Filament Diameter
    0.020 in
  • Degree of Holder
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text