Motion
G645CLA70BL-96

SEALEZE INC
G645CLA70BL-96

Buidling Envelope Door Seal
MI ITEM #14089287
MFR #G645CLA70BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
G645CLA70BL-96

Buidling Envelope Door Seal
MI ITEM #14089287
MFR #G645CLA70BL-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G645CLA70BL-96 45HOLDER 7.50"OAT 7.07"E

Specifications

  • Back Strip Brush Width
    0.35 in
  • Bristle Length
    7.07 in
  • Bristle Material
    Nylon
  • Overall Length
    96 in
  • Overall Trim
    7.50 in
  • Filament Diameter
    0.035 in
  • Degree of Holder
    45 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought