Motion
G680CLA60BL-96

SEALEZE INC
G680CLA60BL-96

Buidling Envelope Door Seal
MI ITEM #14089315
MFR #G680CLA60BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
G680CLA60BL-96

Buidling Envelope Door Seal
MI ITEM #14089315
MFR #G680CLA60BL-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G680CLA60BL-96 180HOLDER 6.50"OAT 6.07"

Specifications

  • Back Strip Brush Width
    0.35 in
  • Bristle Length
    6.07 in
  • Bristle Material
    Nylon
  • Overall Length
    96 in
  • Overall Trim
    6.50 in
  • Filament Diameter
    0.035 in
  • Degree of Holder
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought