Motion
G682CLA60BL-96

SEALEZE INC
G682CLA60BL-96

G682CLA60BL-96 180 HOLDER,6.50" OAT 6.0
MI ITEM #14089330
MFR #G682CLA60BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
G682CLA60BL-96

G682CLA60BL-96 180 HOLDER,6.50" OAT 6.0
MI ITEM #14089330
MFR #G682CLA60BL-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G682CLA60BL-96 180 HOLDER,6.50" OAT 6.0

Specifications

  • Back Strip Brush Width
    0.3500 in
  • Bristle Length
    6.0000 in
  • Bristle Material
    Nylon
  • Overall Length
    96.0000 in
  • Overall Trim
    6.5000 in
  • Filament Diameter
    0.035 in
  • Degree of Holder
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought