Motion
G690CLA18BL-72

SEALEZE INC
G690CLA18BL-72

Buidling Envelope Door Seal
MI ITEM #14089365
MFR #G690CLA18BL-72
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
G690CLA18BL-72

Buidling Envelope Door Seal
MI ITEM #14089365
MFR #G690CLA18BL-72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
G690CLA18BL-72 90HOLDER 2.25"OAT 1.82"E

Specifications

  • Back Strip Brush Width
    0.35 in
  • Bristle Length
    1.82 in
  • Bristle Material
    Nylon
  • Overall Length
    72 in
  • Overall Trim
    2.25 in
  • Filament Diameter
    0.012 in
  • Degree of Holder
    90 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought