Motion
J140CLA04BL-84

SEALEZE INC
J140CLA04BL-84

Buidling Envelope Door Seal
MI ITEM #14089404
MFR #J140CLA04BL-84
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
J140CLA04BL-84

Buidling Envelope Door Seal
MI ITEM #14089404
MFR #J140CLA04BL-84

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J140CLA04BL-84 JAMB SEAL 0.56"OAT .006"N

Specifications

  • Back Strip Brush Width
    0.095 in
  • Bristle Length
    0.41 in
  • Bristle Material
    Nylon
  • Overall Length
    84 in
  • Overall Trim
    0.56 in
  • Filament Diameter
    0.006 in
  • Degree of Holder
    40 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text