Motion
JR40CLA10BL-60

SEALEZE INC
JR40CLA10BL-60

Buidling Envelope Door Seal
Mi Item #14089442
MFR #JR40CLA10BL-60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
JR40CLA10BL-60

Buidling Envelope Door Seal
Mi Item #14089442
MFR #JR40CLA10BL-60

Mfr description
JR40CLA10BL-60 JAMB SEAL 1.15"OAT .006"N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.095 in
  • Bristle Length
    1.00 in
  • Degree of Holder
    40 °
  • Filament Diameter
    0.006 in
  • Overall Length
    60 in
  • Overall Trim
    1.15 in

Details

  • Bristle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)