Specifications
Dimensions
- Back Strip Brush Width0.0938 in
- Bristle Length0.4100 in
- Filament Diameter0.006 in
- Overall Length96.0000 in
- Overall Trim0.5600 in
Details
- Bristle MaterialNylon
- MaterialNylon
Overview
Mfr description
SFA104BL-96 .56" OAT .41" EXP .006" NBL