Motion
SFA108BL-48

SEALEZE INC
SFA108BL-48

Strip Brush
MI ITEM #14089450
MFR #SFA108BL-48
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFA108BL-48

Strip Brush
MI ITEM #14089450
MFR #SFA108BL-48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFA108BL-48 .90" OAT, .75 EXP, .006" NBL

Specifications

  • Back Strip Brush Width
    0.095 in
  • Bristle Length
    0.75 in
  • Bristle Material
    Nylon
  • Overall Length
    48 in
  • Overall Trim
    0.90 in
  • Filament Diameter
    0.006 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text