Motion
SFA108BL-96

SEALEZE INC
SFA108BL-96

SFA108BL-96 .90" OAT .75" EXP .006" NBL
MI ITEM #14089451
MFR #SFA108BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFA108BL-96

SFA108BL-96 .90" OAT .75" EXP .006" NBL
MI ITEM #14089451
MFR #SFA108BL-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFA108BL-96 .90" OAT .75" EXP .006" NBL

Specifications

  • Back Strip Brush Width
    0.0938 in
  • Bristle Length
    0.7500 in
  • Bristle Material
    Nylon
  • Material
    Nylon
  • Overall Length
    96.0000 in
  • Overall Trim
    0.9000 in
  • Filament Diameter
    0.006 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text