Motion
SFA110BL-96

SEALEZE INC
SFA110BL-96

SFA110BL-96 1.15" OAT, 1.00" EXP, .006"
Mi Item #14089452
MFR #SFA110BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFA110BL-96

SFA110BL-96 1.15" OAT, 1.00" EXP, .006"
Mi Item #14089452
MFR #SFA110BL-96

Mfr description
SFA110BL-96 1.15" OAT, 1.00" EXP, .006"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.0938 in
  • Bristle Length
    1.0000 in
  • Filament Diameter
    0.006 in
  • Overall Length
    96.0000 in
  • Overall Trim
    1.1500 in

Details

  • Bristle Material
    Nylon
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)