Motion
SFA112BL-96

SEALEZE INC
SFA112BL-96

Strip Brush
MI ITEM #14089453
MFR #SFA112BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFA112BL-96

Strip Brush
MI ITEM #14089453
MFR #SFA112BL-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFA112BL-96 1.375" OAT, 1.225" EXP, .006

Specifications

  • Back Strip Brush Width
    0.095 in
  • Bristle Length
    1.225 in
  • Bristle Material
    Nylon
  • Overall Length
    96 in
  • Overall Trim
    1.375 in
  • Filament Diameter
    0.006 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought