Motion
SFB105BL-96

SEALEZE INC
SFB105BL-96

Strip Brush
MI ITEM #14089456
MFR #SFB105BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFB105BL-96

Strip Brush
MI ITEM #14089456
MFR #SFB105BL-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFB105BL-96 0.750"OAT, 0.006"NBL 8FT

Specifications

  • Back Strip Brush Width
    0.15 in
  • Bristle Length
    0.54 in
  • Bristle Material
    Nylon
  • Overall Length
    96 in
  • Overall Trim
    0.75 in
  • Filament Diameter
    0.006 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought