Motion
SFB114BL-96

SEALEZE INC
SFB114BL-96

Strip Brush
MI ITEM #14089462
MFR #SFB114BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFB114BL-96

Strip Brush
MI ITEM #14089462
MFR #SFB114BL-96

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFB114BL-96 1.595" OAT, 1.38" EXP, .006"

Specifications

  • Back Strip Brush Width
    0.15 in
  • Bristle Length
    1.38 in
  • Bristle Material
    Nylon
  • Overall Length
    96 in
  • Overall Trim
    1.595 in
  • Filament Diameter
    0.006 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought