1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALEZE INC
SFC106BL-123
Strip Brush
MI ITEM #
14089466
MFR #
SFC106BL-123
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
SEALEZE INC SFC106BL-123
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALEZE INC
SFC106BL-123
Strip Brush
MI ITEM #
14089466
MFR #
SFC106BL-123
Mfr description
SFC106BL-123 .87" OAT, .62" EXP, .006" N
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Back Strip Brush Width
0.18 in
Bristle Length
0.62 in
Filament Diameter
0.006 in
Overall Length
123 in
Overall Trim
0.87 in
Details
Bristle Material
Nylon
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items