Motion
SFC106BL-96

SEALEZE INC
SFC106BL-96

SFC106BL-96 .87" OAT, .62" EXP, .006" NB
Mi Item #14089468
MFR #SFC106BL-96
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFC106BL-96

SFC106BL-96 .87" OAT, .62" EXP, .006" NB
Mi Item #14089468
MFR #SFC106BL-96

Mfr description
SFC106BL-96 .87" OAT, .62" EXP, .006" NB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.1800 in
  • Bristle Length
    0.6200 in
  • Filament Diameter
    0.006 in
  • Overall Length
    96.0000 in
  • Overall Trim
    0.8700 in

Details

  • Bristle Material
    Nylon
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)