Motion
SFC110BP-74

SEALEZE INC
SFC110BP-74

Strip Brush
MI ITEM #14089471
MFR #SFC110BP-74
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFC110BP-74

Strip Brush
MI ITEM #14089471
MFR #SFC110BP-74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFC110BP-74 1.28" OAT, 1.03" EXP, .006"

Specifications

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    1.03 in
  • Bristle Material
    Polypropylene
  • Overall Length
    74 in
  • Overall Trim
    1.28 in
  • Filament Diameter
    0.006 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought