Motion
SFC120BP-94

SEALEZE INC
SFC120BP-94

Strip Brush
MI ITEM #14089481
MFR #SFC120BP-94
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFC120BP-94

Strip Brush
MI ITEM #14089481
MFR #SFC120BP-94

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFC120BP-94 2.28" OAT, 2.03" EXP, .012"

Specifications

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    2.03 in
  • Bristle Material
    Polypropylene
  • Overall Length
    94 in
  • Overall Trim
    2.28 in
  • Filament Diameter
    0.012 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text