Motion
SFC130BP-74

SEALEZE INC
SFC130BP-74

Strip Brush
Mi Item #14089483
MFR #SFC130BP-74
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFC130BP-74

Strip Brush
Mi Item #14089483
MFR #SFC130BP-74

Mfr description
SFC130BP-74 3.28" OAT 3.03" EXP .012" PB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    3.03 in
  • Filament Diameter
    0.012 in
  • Overall Length
    74 in
  • Overall Trim
    3.28 in

Details

  • Bristle Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)