1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALEZE INC
SFD109BL-144
Strip Brush
MI ITEM #
14089487
MFR #
SFD109BL-144
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
SEALEZE INC SFD109BL-144
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALEZE INC
SFD109BL-144
Strip Brush
MI ITEM #
14089487
MFR #
SFD109BL-144
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Back Strip Brush Width
0.24 in
Bristle Length
0.93 in
Filament Diameter
0.008 in
Overall Length
144 in
Overall Trim
1.25 in
Details
Bristle Material
Nylon
Overview
Mfr description
SFD109BL-144 1.25" OAT, .93" EXP, .008"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought