Motion
SFD120BL-123

SEALEZE INC
SFD120BL-123

Strip Brush
MI ITEM #14089502
MFR #SFD120BL-123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFD120BL-123

Strip Brush
MI ITEM #14089502
MFR #SFD120BL-123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFD120BL-123 2.31" OAT, 1.99" EXP, .012"

Specifications

  • Back Strip Brush Width
    0.24 in
  • Bristle Length
    1.99 in
  • Bristle Material
    Nylon
  • Overall Length
    123 in
  • Overall Trim
    2.31 in
  • Filament Diameter
    0.012 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text