Motion
SFD120BL-74

SEALEZE INC
SFD120BL-74

SFD120BL-74 2.31" OAT, 1.99" EXP, .012"
MI ITEM #14089505
MFR #SFD120BL-74
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFD120BL-74

SFD120BL-74 2.31" OAT, 1.99" EXP, .012"
MI ITEM #14089505
MFR #SFD120BL-74

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.2400 in
  • Bristle Length
    1.9900 in
  • Filament Diameter
    0.012 in
  • Overall Length
    74.0000 in
  • Overall Trim
    2.3100 in

Details

  • Bristle Material
    Nylon
  • Material
    Nylon

Overview

Mfr description
SFD120BL-74 2.31" OAT, 1.99" EXP, .012"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought