1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALEZE INC
SFD130BL-144
Strip Brush
MI ITEM #
14089512
MFR #
SFD130BL-144
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Sweeps and Seals
SEALEZE INC SFD130BL-144
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALEZE INC
SFD130BL-144
Strip Brush
MI ITEM #
14089512
MFR #
SFD130BL-144
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Back Strip Brush Width
0.24 in
Bristle Length
2.99 in
Filament Diameter
0.012 in
Overall Length
144 in
Overall Trim
3.31 in
Details
Bristle Material
Nylon
Overview
Mfr description
SFD130BL-144 3.31" OAT, 2.99" EXP, .012"
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought