Motion
SFD140BL-126.5

SEALEZE INC
SFD140BL-126.5

Strip Brush
MI ITEM #14089517
MFR #SFD140BL-126.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFD140BL-126.5

Strip Brush
MI ITEM #14089517
MFR #SFD140BL-126.5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFD140BL-126.5 4.31" OAT 4.00" EXP .020"

Specifications

  • Back Strip Brush Width
    0.24 in
  • Bristle Length
    4.00 in
  • Bristle Material
    Nylon
  • Overall Length
    126.5 in
  • Overall Trim
    4.31 in
  • Filament Diameter
    0.020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought