Motion
SFF130BL-120

SEALEZE INC
SFF130BL-120

Strip Brush
Mi Item #14089519
MFR #SFF130BL-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFF130BL-120

Strip Brush
Mi Item #14089519
MFR #SFF130BL-120

Mfr description
SFF130BL-120 3.38" OAT, 3.00" EXP, .020"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.313 in
  • Bristle Length
    3.00 in
  • Filament Diameter
    0.020 in
  • Overall Length
    120 in
  • Overall Trim
    3.38 in

Details

  • Bristle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)