Motion
SFF140BL-120

SEALEZE INC
SFF140BL-120

SFF140BL-120 4.38" OAT, 4.00" EXP, .020"
MI ITEM #14089520
MFR #SFF140BL-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFF140BL-120

SFF140BL-120 4.38" OAT, 4.00" EXP, .020"
MI ITEM #14089520
MFR #SFF140BL-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFF140BL-120 4.38" OAT, 4.00" EXP, .020"

Specifications

  • Back Strip Brush Width
    0.3125 in
  • Bristle Length
    4.0000 in
  • Bristle Material
    Nylon
  • Material
    Nylon
  • Overall Length
    123.0000 in
  • Overall Trim
    4.3800 in
  • Filament Diameter
    0.020 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought