Overview
Mfr description
SFG118BL-123 2.25" OAT, 1.82" EXP, .012"
Specifications
- Back Strip Brush Width0.3500 in
- Bristle Length1.8200 in
- Bristle MaterialNylon
- MaterialNylon
- Overall Length123.0000 in
- Overall Trim2.2500 in
- Filament Diameter0.012 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data