Motion
SFG118BL-145

SEALEZE INC
SFG118BL-145

Strip Brush
MI ITEM #14089522
MFR #SFG118BL-145
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFG118BL-145

Strip Brush
MI ITEM #14089522
MFR #SFG118BL-145

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFG118BL-145 2.25" OAT, 1.82" EXP, 012"

Specifications

  • Back Strip Brush Width
    0.35 in
  • Bristle Length
    1.82 in
  • Bristle Material
    Nylon
  • Overall Length
    145 in
  • Overall Trim
    2.25 in
  • Filament Diameter
    0.012 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought