Motion
SFG140BL-123

SEALEZE INC
SFG140BL-123

SFG140BL-123 4.50" OAT, 4.07" EXP, .020"
MI ITEM #14089525
MFR #SFG140BL-123
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFG140BL-123

SFG140BL-123 4.50" OAT, 4.07" EXP, .020"
MI ITEM #14089525
MFR #SFG140BL-123

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.3500 in
  • Bristle Length
    4.0700 in
  • Filament Diameter
    0.020 in
  • Overall Length
    123.0000 in
  • Overall Trim
    4.5000 in

Details

  • Bristle Material
    Nylon
  • Material
    Nylon

Overview

Mfr description
SFG140BL-123 4.50" OAT, 4.07" EXP, .020"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought