Motion
SFG160BL-120

SEALEZE INC
SFG160BL-120

SFG160BL-120 6.50" OAT, 6.07" EXP, .035
MI ITEM #14089530
MFR #SFG160BL-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFG160BL-120

SFG160BL-120 6.50" OAT, 6.07" EXP, .035
MI ITEM #14089530
MFR #SFG160BL-120

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SFG160BL-120 6.50" OAT, 6.07" EXP, .035

Specifications

  • Back Strip Brush Width
    0.3500 in
  • Bristle Length
    6.0700 in
  • Bristle Material
    Nylon
  • Material
    Nylon
  • Overall Length
    120.0000 in
  • Overall Trim
    6.5000 in
  • Filament Diameter
    0.035 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text