Motion
SFK1100BL-120

SEALEZE INC
SFK1100BL-120

SFK1100BL-120 10.58" OAT, 10.00" EXP, .0
MI ITEM #14089534
MFR #SFK1100BL-120
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
SFK1100BL-120

SFK1100BL-120 10.58" OAT, 10.00" EXP, .0
MI ITEM #14089534
MFR #SFK1100BL-120

Mfr description
SFK1100BL-120 10.58" OAT, 10.00" EXP, .0
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.5000 in
  • Bristle Length
    10.0000 in
  • Filament Diameter
    0.060 in
  • Overall Length
    120.0000 in
  • Overall Trim
    10.5800 in

Details

  • Bristle Material
    Nylon
  • Material
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)