Motion
A180DUR04BL14

SEALEZE INC
A180DUR04BL14

A180DUR04BL14 ASTRAGAL KIT2@7' .56"OAT .
Mi Item #14089607
MFR #A180DUR04BL14
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
A180DUR04BL14

A180DUR04BL14 ASTRAGAL KIT2@7' .56"OAT .
Mi Item #14089607
MFR #A180DUR04BL14

Mfr description
A180DUR04BL14 ASTRAGAL KIT2@7' .56"OAT .
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.0938 in
  • Bristle Length
    0.4100 in
  • Degree of Holder
    180 °
  • Filament Diameter
    0.006 in
  • Overall Length
    14.0000 in
  • Overall Trim
    0.5600 in

Details

  • Bristle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)