Motion
A180DUR04BL16-PL

SEALEZE INC
A180DUR04BL16-PL

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089610
MFR #A180DUR04BL16-PL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
A180DUR04BL16-PL

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089610
MFR #A180DUR04BL16-PL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A180DUR04BL16-PL ASTRAGAL KIT2@8' .56"OA

Specifications

  • Back Strip Brush Width
    0.095 in
  • Bristle Length
    0.41 in
  • Bristle Material
    Nylon
  • Overall Trim
    0.56 in
  • Filament Diameter
    0.006 in
  • Degree of Holder
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought