1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SEALEZE INC
BDL90CS10BLKIT8
Buidling Envelope Door Seal - KIT PACK
MI ITEM #
14089630
MFR #
BDL90CS10BLKIT8
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Hardware
Sweeps and Seals
SEALEZE INC BDL90CS10BLKIT8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SEALEZE INC
BDL90CS10BLKIT8
Buidling Envelope Door Seal - KIT PACK
MI ITEM #
14089630
MFR #
BDL90CS10BLKIT8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
BDL90CS10BLKIT8 RT ANGLE WELD DOCK LVLR
Specifications
Bristle Length
1.01 in
Bristle Material
Nylon
Overall Length
8 in
Overall Trim
1.22 in
Filament Diameter
0.006 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought