Motion
BT90CLA10BLKIT8-PL

SEALEZE INC
BT90CLA10BLKIT8-PL

Buidling Envelope Door Seal - KIT PACK
Mi Item #14089636
MFR #BT90CLA10BLKIT8-PL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
BT90CLA10BLKIT8-PL

Buidling Envelope Door Seal - KIT PACK
Mi Item #14089636
MFR #BT90CLA10BLKIT8-PL

Mfr description
BT90CLA10BLKIT8-PL WELDBLE DOCK LVLR KIT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Length
    1.01 in
  • Filament Diameter
    0.006 in
  • Overall Trim
    1.22 in

Details

  • Bristle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)