Specifications
Dimensions
- Bristle Length1.3750 in
- Filament Diameter0.006 in
- Overall Length8.0000 in
- Overall Trim1.5900 in
Details
- Bristle MaterialNylon
- MaterialSteel
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)