Motion
C380CLA06BL3

SEALEZE INC
C380CLA06BL3

C380CLA06BL3 SWEEP KIT 3' .87" OAT .62"
MI ITEM #14089645
MFR #C380CLA06BL3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
C380CLA06BL3

C380CLA06BL3 SWEEP KIT 3' .87" OAT .62"
MI ITEM #14089645
MFR #C380CLA06BL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C380CLA06BL3 SWEEP KIT 3' .87" OAT .62"

Specifications

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    0.6200 in
  • Bristle Material
    Nylon
  • Material
    Aluminum
  • Overall Length
    3.0000 in
  • Overall Trim
    0.8700 in
  • Filament Diameter
    0.006 in
  • Degree of Holder
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text