Motion
C380CLA06BL68

SEALEZE INC
C380CLA06BL68

C380CLA06BL68 CLR FINISH DOUBLE DOOR 6'X
MI ITEM #14089650
MFR #C380CLA06BL68
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
C380CLA06BL68

C380CLA06BL68 CLR FINISH DOUBLE DOOR 6'X
MI ITEM #14089650
MFR #C380CLA06BL68

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    0.6200 in
  • Degree of Holder
    180 °
  • Filament Diameter
    0.006 in
  • Overall Length
    68.0000 in
  • Overall Trim
    0.8700 in

Details

  • Bristle Material
    Nylon

Overview

Mfr description
C380CLA06BL68 CLR FINISH DOUBLE DOOR 6'X

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought