Motion
C380CLA06BL77

SEALEZE INC
C380CLA06BL77

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089651
MFR #C380CLA06BL77
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
C380CLA06BL77

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089651
MFR #C380CLA06BL77

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C380CLA06BL77 CLR FINISH, DBL DOOR 7' X

Specifications

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    0.62 in
  • Bristle Material
    Nylon
  • Overall Length
    77 in
  • Overall Trim
    0.87 in
  • Filament Diameter
    0.006 in
  • Degree of Holder
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought