Overview
Mfr description
C380CLA06BL87 CLR FINISH DBL DOOR 8' X 7
Specifications
- Back Strip Brush Width0.18 in
- Bristle Length0.62 in
- Bristle MaterialNylon
- Overall Length87 in
- Overall Trim0.87 in
- Filament Diameter0.006 in
- Degree of Holder180 °
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data