Motion
C380DUR10BL3

SEALEZE INC
C380DUR10BL3

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089671
MFR #C380DUR10BL3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
C380DUR10BL3

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089671
MFR #C380DUR10BL3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    1.03 in
  • Degree of Holder
    180 °
  • Filament Diameter
    0.006 in
  • Overall Length
    3 in
  • Overall Trim
    1.28 in

Details

  • Bristle Material
    Nylon

Overview

Mfr description
C380DUR10BL3 180 HOLDER 1.28"OAT 1.03"E

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought