Motion
C380DUR10BL4

SEALEZE INC
C380DUR10BL4

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089673
MFR #C380DUR10BL4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
C380DUR10BL4

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089673
MFR #C380DUR10BL4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C380DUR10BL4 180 HOLDER 1.28"OAT 1.03"E

Specifications

  • Back Strip Brush Width
    0.18 in
  • Bristle Length
    1.03 in
  • Bristle Material
    Nylon
  • Overall Length
    4 in
  • Overall Trim
    1.28 in
  • Filament Diameter
    0.006 in
  • Degree of Holder
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text