Motion
D480CLA12BL4

SEALEZE INC
D480CLA12BL4

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089680
MFR #D480CLA12BL4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
D480CLA12BL4

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089680
MFR #D480CLA12BL4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D480CLA12BL4 SWEEP KIT1.50" OAT 1.18" EX

Specifications

  • Back Strip Brush Width
    0.24 in
  • Bristle Length
    1.18 in
  • Bristle Material
    Nylon
  • Overall Length
    4 in
  • Overall Trim
    1.50 in
  • Filament Diameter
    0.008 in
  • Degree of Holder
    180 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text