Motion
D480DUR16BL3

SEALEZE INC
D480DUR16BL3

Buidling Envelope Door Seal - KIT PACK
Mi Item #14089696
MFR #D480DUR16BL3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
D480DUR16BL3

Buidling Envelope Door Seal - KIT PACK
Mi Item #14089696
MFR #D480DUR16BL3

Mfr description
D480DUR16BL3 SWEEP KIT 3' 1.92" OAT 1.6"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.24 in
  • Bristle Length
    1.60 in
  • Degree of Holder
    180 °
  • Filament Diameter
    0.012 in
  • Overall Length
    3 in
  • Overall Trim
    1.92 in

Details

  • Bristle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)