Motion
J135CLA04BL20

SEALEZE INC
J135CLA04BL20

J135CLA04BL20 JAMB SEAL KIT6'X7' .56"OAT
MI ITEM #14089717
MFR #J135CLA04BL20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
J135CLA04BL20

J135CLA04BL20 JAMB SEAL KIT6'X7' .56"OAT
MI ITEM #14089717
MFR #J135CLA04BL20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
J135CLA04BL20 JAMB SEAL KIT6'X7' .56"OAT

Specifications

  • Back Strip Brush Width
    0.0938 in
  • Bristle Length
    0.4100 in
  • Bristle Material
    Nylon
  • Material
    Aluminum
  • Overall Length
    20.0000 in
  • Overall Trim
    0.5600 in
  • Filament Diameter
    0.006 in
  • Degree of Holder
    35 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text