Motion
J135DUR04BL17

SEALEZE INC
J135DUR04BL17

Buidling Envelope Door Seal - KIT PACK
Mi Item #14089724
MFR #J135DUR04BL17
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
J135DUR04BL17

Buidling Envelope Door Seal - KIT PACK
Mi Item #14089724
MFR #J135DUR04BL17

Mfr description
J135DUR04BL17 JAMB SEAL KIT 3'X7' .56"OA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.095 in
  • Bristle Length
    0.41 in
  • Degree of Holder
    35 °
  • Filament Diameter
    0.006 in
  • Overall Length
    17 in
  • Overall Trim
    0.56 in

Details

  • Bristle Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)