Motion
J140CLA10BL20SP

SEALEZE INC
J140CLA10BL20SP

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089756
MFR #J140CLA10BL20SP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
J140CLA10BL20SP

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089756
MFR #J140CLA10BL20SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.095 in
  • Bristle Length
    1.00 in
  • Degree of Holder
    40 °
  • Filament Diameter
    0.006 in
  • Overall Length
    20 in
  • Overall Trim
    1.15 in

Details

  • Bristle Material
    Nylon

Overview

Mfr description
J140CLA10BL20SP JAMB SEAL KIT 4X8, 1.15"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought