Specifications
Dimensions
- Back Strip Brush Width0.095 in
- Bristle Length0.41 in
- Degree of Holder40 °
- Filament Diameter0.006 in
- Overall Length17 in
- Overall Trim0.56 in
Details
- Bristle MaterialNylon
Overview
Mfr description
J140DUR04BL17SD J140DUR04BL17SD