Motion
J140DUR10BL25

SEALEZE INC
J140DUR10BL25

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089781
MFR #J140DUR10BL25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALEZE INC
J140DUR10BL25

Buidling Envelope Door Seal - KIT PACK
MI ITEM #14089781
MFR #J140DUR10BL25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Back Strip Brush Width
    0.095 in
  • Bristle Length
    1.00 in
  • Degree of Holder
    40 °
  • Filament Diameter
    0.006 in
  • Overall Length
    25 in
  • Overall Trim
    1.15 in

Details

  • Bristle Material
    Nylon

Overview

Mfr description
J140DUR10BL25 JAMB SEAL KIT 9X8, 1.15" O

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought