Specifications
Dimensions
- Back Strip Brush Width0.0938 in
- Bristle Length0.4100 in
- Degree of Holder40 °
- Filament Diameter0.006 in
- Overall Length17.0000 in
- Overall Trim0.5600 in
Details
- Bristle MaterialNylon
- MaterialAluminum
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)